Beli infocus projectors di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Panasonic Fast and Flexible Portable Projectors with Long-Life LampDeskripsi:- Ease Wireless Projection by Optional Modul. Simply inserting the optional ET-WML100 Wireless Module into the USB port on the projector enables easy wireless projection from Windows PCs, iOS devices, or Android devices on which the proper freeware is installed. - Presenter Light for Windows PCs. Pictures, videos, and any documents including PDF files/Power Point files, whatever are displayed on the PC screen can be projected. The images from up to four PCs can be projected simultaneously. - VueMagic Pro* for iOS/Android Devices. Pictures, some documents including PDF files can be projected. Live camera mode/Annotate mode can be used. The images from up to four devices can be projected simultaneously. * VueMagic Pro is a product of Pixelworks, Inc. For detailed information, refer to the following website. - Memory Viewer Function. In addition to JPEG/BMP image and text files, PDF files can be projected by simply inserting a USB memory device containing the data into the USB memory port. Now you can start your presentation without having to connect to a computer. - USB Display Function for Easy Projection Using a USB Cable. USB Display outputs images and sounds from the computer without the need to install any software. Simply connect* to the USB port with a single USB cable and start your presentation. * The first time a USB cable is connected, a USB driver must be installed. - Equipped with an HDMI Input Terminal and Abundant Interfaces. Extensive interfaces include an HDMI input terminal, 2 sets of computer (RGB) input terminals, a monitor (RGB) output terminal, a wired LAN terminal, and a serial (RS-232C) terminal for external control. These features support a wide range of system architectures for portable or ceiling-mounted use. - A Wide Variety of Functions for Easy Setup. Auto Input Signal Search. The Auto Input Signal Search function automatically detects the input signal and selects the input channel based on the signal. This function lets you start a presentation without any complicated setup required. Real-Time Keystone Correction. With Real-Time Keystone Correction, the projector automatically senses if you adjust its angle (in the vertical direction) during operation and instantly makes whatever keystone correction is necessary for optimal viewing. Color-board and Blackboard (Green) modes adjust the colors to provide high-quality projection possible in rooms that don’t have a screen. - 10-Watt Speaker Enables Audio Playback Directly from the Projector. These portable projectors feature high-output 10-watt speaker that produces a high sound volume without requiring external speakers.atribut:
- Technology: LCD
- Infocus Projectoratribut:
- Aspect Ratio: 4:3
- Audio Output (W): 3
- Dimensions (mm): 236x313x107 (WxLxH)
- Input Sources: Mini D-sub 15-pin (VGA), S-Video, HDMI™ 1.4, 3.5 mm Stereo Mini Jack
- Operating Temperature (°C): 5 to 40
- Optical Zoom: 1.1:1
- Power Consumption (W): Maximum 267; Minimum 210
- Resolution (pixels): 1024x768
- Sound Level (dB(A)): 30
- Panasonic Compact and Lightweight Multi-Purpose ProjectorDeskripsi:Compact and powerful LCD projectors Designed to light up lecture theaters and conference rooms. - Excellent Picture Quality. - High brightness of up to 6,200 lm from a compact body. - Dynamic 10,000:1 contrast performance with iris. - High resolution up to XGA for detailed full HD images. - Daylight View Basic function ensures clear and vivid image quality in bright environments. - DICOM simulation mode 1 for medical presentations. - Color Adjustment function to correct color variations in multi-projector applications. Low TCO and Easy Maintenance. - Long lamp replacement cycle: up to 5,000 hours (Eco)/4,000 hours (Normal) 2. - Reusable Eco Filter replacement extended to 15,000 hours 2. - Dust-resistant cabinet with one-way air flow design. - Easy access to lamp, filter, and lens when mounted on ceiling. - Eco management system effectively reduces power consumption. - Ultra-quiet 29 dB 3 operation on Eco mode. System Flexibility. - DIGITAL LINK supports transmission of uncompressed full HD video, audio, and control commands through a single CAT 5e or higher STP cable for distances of up to 150 m (492 ft)*4. - Powered lens shift, zoom, and focus via remote control. - Wireless projection with optional dongle (ET-WML100). - Corner keystone & curved screen correction. - Vertical 360-degree projector cabinet rotation. - Range of optional lenses. - Network function via LAN for easy remote operation. - Supports free Multi Projector Monitoring & Control Software. 1. This product is not a medical instrument. Do not use for actual medical diagnosis. 2. The usage environment affects the lamp replacement cycle and the duration of the filter. 3. 35 dB with lamp power set to Normal. 4 DIGITAL LINK featured on PT-EZ590/EW650/EX620 only. 150 m (492 ft) transmission available only with ET-YFB200G DIGITAL LINK Switcher for signals up to 1080/60p (dot-clock frequency 148.5 MHz). Transmission distance is up to 100 m (328 ft) in other cases.atribut:
- Technology: LCD
- Bright (Lumens): 6200
- Contrast Ratio: 10000:1
- Resolution: XGA
- BTU Value: Max. 1,573 BTU
- Center-to-Corner Uniformity (%): 90
- Connection: HDMI & DVI‐D input
- Current Range (A): 5.3-2.1
- Display Method: Transparent LCD panel (x 3, R/G/B)
- Drive Method: Active Matrix
- Frequency (Hz): 50/60
- Panel Size (mm): 16.0 (0.63 in) diagonal (4:3 aspect ratio)
- Pixels: 786,432 (1,024x768) x 3, total of 2,359,296 pixels
- Power Consumption (W): 461
- Power Lamp (W): 320 UHM
- Power Speaker (W): 10
- Power Supply (V): AC 100-240
- Screen Size (m): 1.02- 10.16 (40-400 inches) (4:3 aspect ratio)
- Zoom Lens: Powered zoom (throw ratio 1.32-2.44:1), powered focus, F 1.6-2.2, f 17.1-31.7 mm
Daftar Harga infocus projectors Terbaru October 2026
| Panasonic Fast and Flexible Portable Projectors with Long-Life Lamp | Rp9.499.900 |
| Infocus Projector | Rp7.699.900 |
| Panasonic Compact and Lightweight Multi-Purpose Projector | Rp58.999.900 |
| Epson Proyektor | Rp6.499.900 |
| ViewSonic Business Projector (Proyektor) | Rp5.799.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)























































































































































/gjP104709595-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)